Liquid Paint Marker, Black, Fiber
Mfr # 1905330
Zoro # G815439733
product price: $2.49
/eaKey Features
Pigment Material
Paint
Tip Size Group
Medium
Specialty Environment or Surface Conditions
General Purpose
Housing Attachment Style
Cap Clip
Pigment Permanence
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1905330
Zoro #
G815439733
UPC #
00071641068353
Country of Origin
Viet Nam
Dimensions
Tip Size Group
Medium
Details
Item
Oil Based Marker
Pigment Material
Paint
Specialty Environment or Surface Conditions
General Purpose
Housing Attachment Style
Cap Clip
Pigment Permanence
Permanent
Compatible Replacement Tip
No
Marking Tip Shape
Bullet
Features
Fade Resistant, Smear Resistant, Water Resistant
Minimum Application Temperature
14 Degrees F
Dry Time
Less than 2 Min
Maximum Application Temperature
302 Degrees F
Pigment Color
Black
Product Type
Paint Marker
Tip Protection Type
Cap
Tip Style
Bullet
Compatible Surfaces
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Actuation Type
Capillary
Tip Material
Fiber
Standards
ACMI
Paint Marker Format
Marker
Housing Material
Aluminum
Maximum Performance Temperature
302 Degrees F
Minimum Performance Temperature
14 Degrees F
Description
Liquid Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, Housing Attachment Style Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F, Minimum Application Temperature 14 Degrees F, Minimum Performance Temperature 14 Degrees F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.