Zoro Homepage

Liquid Paint Marker, Black, Fiber

  • Mfr # 2089210

  • Zoro # G215439784


product price: $2.45
/ea

Key Features

Paint Marker Format
Marker
Actuation Type
Capillary
Pigment Color
Black
Compatible Surfaces
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Tip Style
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2089210
Zoro #
G215439784
UPC #
00071641068223
Country of Origin
Viet Nam

Dimensions

Tip Size Group
Fine

Details

Item
Oil Based Marker
Paint Marker Format
Marker
Actuation Type
Capillary
Pigment Color
Black
Compatible Surfaces
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Tip Style
Bullet
Housing Material
Aluminum
Minimum Application Temperature
14 Degrees F
Maximum Performance Temperature
302 Degrees F
Minimum Performance Temperature
14 Degrees F
Marking Tip Shape
Bullet
Tip Material
Fiber
Product Type
Paint Marker
Compatible Replacement Tip
No
Pigment Permanence
Permanent
Pigment Material
Paint
Maximum Application Temperature
302 Degrees F
Specialty Environment or Surface Conditions
General Purpose
Dry Time
Less than 2 Min
Housing Attachment Style
Cap Clip
Features
Fade Resistant, Smear Resistant, Water Resistant
Standards
ACMI
Tip Protection Type
Cap

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, Housing Attachment Style Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F, Minimum Application Temperature 14 Degrees F, Minimum Performance Temperature 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.