Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Paint Marker, Black, Metal

  • Mfr # 1874990

  • Zoro # G712007547


product price: $3.15
/ea
Sold in multiples of 6 for $18.90

Key Features

Color
Black
Tip Material
Metal
Marking Tip Shape
Bullet
Tip Size
Extra-fine
Pigment Permanence
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1874990
Zoro #
G712007547
UPC #
00071641068360
Country of Origin
Viet Nam

Dimensions

Tip Size
Extra-fine
Tip Size Group
Fine

Details

Color
Black
Item
Paint Marker
Tip Material
Metal
Marking Tip Shape
Bullet
Pigment Permanence
Permanent
NSF Registered
No
Removal Method
Cleaner
Pigment Material
Paint
Paint Marker Format
Marker
MIL Spec STD-2041D Compliance
No
Compatible Surfaces
Fabric, Glass, Metal, Plastic, Stone, Wood
Specialty Environment or Surface Conditions
Wet and Oily Surfaces
Minimum Performance Temperature
5 Degrees C
Features
Oil Based Ink Resists Fading, Smearing and Water, Quick Drying
Housing Material
ABS Plastic; Stainless Steel; Aluminum
Maximum Performance Temperature
45 Degrees C
Housing Attachment Style
Cap Clip
Tip Protection Type
Clip-Cap
Actuation Type
Valve

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Fabrics, Glass, Metal, Plastic, Stone, Wood, Dry Time Quick Drying, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material ABS Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 113 Degrees F, MIL Spec STD-2041D Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.