Zoro Homepage

Liquid Paint Marker, Black, Metal

  • Mfr # 35241PP

  • Zoro # G716303690


product price: $3.99
/ea

Key Features

Compatible Surfaces
Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood
Removal Method
Cleaner
Tip Protection Type
Clip-Cap
Maximum Performance Temperature
45 Degrees C
Marking Tip Shape
Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35241PP
Zoro #
G716303690
UPC #
00071641352414
Country of Origin
Viet Nam

Dimensions

Tip Size Group
Jumbo

Details

Compatible Surfaces
Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood
Removal Method
Cleaner
Tip Protection Type
Clip-Cap
Maximum Performance Temperature
45 Degrees C
Marking Tip Shape
Chisel
Pigment Permanence
Permanent
Minimum Performance Temperature
5 Degrees C
NSF Registered
No
Paint Marker Format
Marker
Tip Material
Metal
Item
Oil Based Paint Marker
Pigment Material
Paint
Housing Material
ABS Plastic; Stainless Steel; Aluminum
Dry Time
Quick Drying
Housing Attachment Style
Cap Clip
Actuation Type
Valve
MIL Spec STD-2041D Compliance
No
Specialty Environment or Surface Conditions
Wet and Oily Surfaces
Color
Black

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Fabrics, Glass, Metal, Plastic, Stone, Wood, Dry Time Quick Drying, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material ABS Plastic, Includes Not Applicable, Marking Tip Shape Chisel, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 113 Degrees F, MIL Spec STD-2041D Compliance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.