Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Paint Marker, Red, Fiber, PK12

  • Mfr # 35550

  • Zoro # G6560668


product price: $33.79
/pk 12, $2.82/ea

Key Features

Color
Red
Tip Size
Medium
Marking Tool Surface Material
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Marker Type
Permanent
Features
Water-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35550
Zoro #
G6560668
UPC #
071641355507
Country of Origin
Viet Nam

Dimensions

Tip Size
Medium
Marking Tool Tip Size Group
Medium

Details

Item
Paint Marker
Color
Red
Marking Tool Surface Material
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Marker Type
Permanent
Features
Water-Resistant
Max. Temp.
302 Degrees F
Marking Tool Product Group
Paint Markers
Standards
ACMI
Marking Tool Color Family
Reds
Marking Tool Base Material
Paint
Marking Tool Tip Shape
Bullet
Min. Temp.
14 Degrees F
Ink Color
Red
Dry Time
Less than 2 min
Actuation Type
Standard
Tip Material
Felt
Product Type
Liquid Paint Marker
Compatible Surfaces
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Specialty Environment or Surface Conditions
Low VOC
Pigment Base Type
Water
Maximum Performance Temperature
302 Degrees F
Removal Method
Water
Housing Material
Aluminum
Minimum Performance Temperature
14 Degrees F
Minimum Application Temperature
14 Degrees F
Housing Attachment Style
Cap Clip
Pigment Permanence
Permanent
Paint Marker Format
Marker
Pigment Material
Paint
Maximum Application Temperature
302 Degrees F
Pigment Color
Red
Tip Protection Type
Cap
Marking Tip Shape
Bullet

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.