Zoro Homepage

Liquid Paint Marker, White, Fiber

  • Mfr # 1905361

  • Zoro # G615439742


product price: $3.65
/ea

Key Features

Tip Material
Fiber
Actuation Type
Capillary
Pigment Color
White
Housing Material
Aluminum
Dry Time
Less than 2 Min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1905361
Zoro #
G615439742
UPC #
00071641068650
Country of Origin
Viet Nam

Dimensions

Tip Size Group
Medium

Details

Item
Oil Based Marker
Tip Material
Fiber
Actuation Type
Capillary
Pigment Color
White
Housing Material
Aluminum
Dry Time
Less than 2 Min
Specialty Environment or Surface Conditions
General Purpose
Tip Style
Bullet
Compatible Surfaces
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Maximum Performance Temperature
302 Degrees F
Compatible Replacement Tip
No
Minimum Performance Temperature
14 Degrees F
Tip Protection Type
Cap
Features
Fade Resistant, Smear Resistant, Water Resistant
Marking Tip Shape
Bullet
Minimum Application Temperature
14 Degrees F
Paint Marker Format
Marker
Standards
ACMI
Housing Attachment Style
Cap Clip
Pigment Material
Paint
Pigment Permanence
Permanent
Product Type
Paint Marker
Maximum Application Temperature
302 Degrees F

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, Housing Attachment Style Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F, Minimum Application Temperature 14 Degrees F, Minimum Performance Temperature 14 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.