Zoro Homepage

Liquid Paint Marker, White, Fiber, PK12

  • Mfr # 35558

  • Zoro # G6523218


product price: $33.79
/pk 12, $2.82/ea

Key Features

Color
White
Marking Tool Tip Size Group
Medium
Marking Tool Base Material
Paint
Tip Size
Medium
Min. Temp.
14 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35558
Zoro #
G6523218
UPC #
071641355583
Country of Origin
Viet Nam

Dimensions

Marking Tool Tip Size Group
Medium
Tip Size
Medium

Details

Item
Paint Marker
Color
White
Marking Tool Base Material
Paint
Min. Temp.
14 Degrees F
Max. Temp.
302 Degrees F
Standards
ACMI
Marking Tool Color Family
Whites
Marker Type
Permanent
Marking Tool Product Group
Paint Markers
Marking Tool Tip Shape
Bullet
Marking Tool Surface Material
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Features
Water-Resistant
Actuation Type
Standard
Tip Material
Felt
Dry Time
Less than 2 min
Product Type
Liquid Paint Marker
Minimum Application Temperature
14 Degrees F
Pigment Color
White
Compatible Surfaces
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Pigment Permanence
Permanent
Maximum Application Temperature
302 Degrees F
Pigment Material
Paint
Removal Method
Water
Pigment Base Type
Water
Minimum Performance Temperature
14 Degrees F
Tip Protection Type
Cap
Housing Material
Aluminum
Marking Tip Shape
Bullet
Specialty Environment or Surface Conditions
Low VOC
Paint Marker Format
Marker
Housing Attachment Style
Cap Clip
Maximum Performance Temperature
302 Degrees F

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.