Zoro Homepage

Liquid Paint Marker, White, Metal

  • Mfr # 1873937

  • Zoro # G514884629


product price: $4.85
/ea

Key Features

Tip Material
Metal
Marking Tip Shape
Bullet
Tip Size
Fine
Pigment Material
Paint
Minimum Performance Temperature
5 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1873937
Zoro #
G514884629
UPC #
00071641068261
Country of Origin
Multiple

Dimensions

Tip Size
Fine
Tip Size Group
Fine

Details

Item
Liquid Paint Remover Marker
Tip Material
Metal
Marking Tip Shape
Bullet
Pigment Material
Paint
Minimum Performance Temperature
5 Degrees C
Pigment Permanence
Permanent
Removal Method
Cleaner
Dry Time
Quick Drying
Housing Material
ABS Plastic; Stainless Steel; Aluminum
Maximum Performance Temperature
45 Degrees C
Actuation Type
Valve
Compatible Surfaces
Fabric, Glass, Metal, Plastic, Stone, Wood
Pigment Color
White
Pigment Base Type
Solvent
Specialty Environment or Surface Conditions
Wet and Oily Surfaces
Product Type
Oil-Based Paint Marker
MIL Spec STD-2041D Compliance
No
NSF Registered
No
Housing Attachment Style
Cap Clip
Tip Protection Type
Clip-Cap
Tip Style
Fine
Includes
White Sharpie Paint Marker
Paint Marker Format
Marker
Color
White

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Fabrics, Glass, Metal, Plastic, Stone, Wood, Dry Time Quick Drying, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material ABS Plastic, Includes White Sharpie Paint Marker, Marking Tip Shape Bullet, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 113 Degrees F, MIL Spec STD-2041D Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.