Liquid Paint Marker, White, Metal
Mfr # 35235PP
Zoro # G116303689
product price: $3.99
/eaKey Features
NSF Registered
No
Tip Material
Metal
Housing Attachment Style
Cap Clip
Specialty Environment or Surface Conditions
Wet and Oily Surfaces
Pigment Permanence
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35235PP
Zoro #
G116303689
UPC #
00071641352353
Country of Origin
Viet Nam
Dimensions
Tip Size Group
Jumbo
Details
NSF Registered
No
Item
Oil Based Paint Marker
Tip Material
Metal
Housing Attachment Style
Cap Clip
Specialty Environment or Surface Conditions
Wet and Oily Surfaces
Pigment Permanence
Permanent
Marking Tip Shape
Chisel
Actuation Type
Valve
Tip Protection Type
Clip-Cap
Removal Method
Cleaner
MIL Spec STD-2041D Compliance
No
Paint Marker Format
Marker
Housing Material
ABS Plastic; Stainless Steel; Aluminum
Dry Time
Quick Drying
Compatible Surfaces
Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood
Minimum Performance Temperature
5 Degrees C
Pigment Material
Paint
Maximum Performance Temperature
45 Degrees C
Color
White
Description
Liquid Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Fabrics, Glass, Metal, Plastic, Stone, Wood, Dry Time Quick Drying, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material ABS Plastic, Includes Not Applicable, Marking Tip Shape Chisel, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 113 Degrees F, MIL Spec STD-2041D Compliance No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.