Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Paint Marker, Yellow, Fiber, PK12

  • Mfr # 35554

  • Zoro # G6548278


product price: $33.79
/pk 12, $2.82/ea

Key Features

Color
Yellow
Marking Tool Product Group
Paint Markers
Marking Tool Tip Shape
Bullet
Tip Size
Medium
Marking Tool Tip Size Group
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35554
Zoro #
G6548278
UPC #
071641355545
Country of Origin
Viet Nam

Dimensions

Tip Size
Medium
Marking Tool Tip Size Group
Medium

Details

Item
Paint Marker
Color
Yellow
Marking Tool Product Group
Paint Markers
Marking Tool Tip Shape
Bullet
Max. Temp.
302 Degrees F
Standards
ACMI
Features
Water-Resistant
Marking Tool Surface Material
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Min. Temp.
14 Degrees F
Marking Tool Base Material
Paint
Marker Type
Permanent
Marking Tool Color Family
Yellows
Actuation Type
Standard
Dry Time
Less than 2 min
Ink Color
Yellow
Tip Material
Felt
Product Type
Liquid Paint Marker
Removal Method
Water
Specialty Environment or Surface Conditions
Low VOC
Maximum Performance Temperature
302 Degrees F
Housing Material
Aluminum
Compatible Surfaces
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tip Shape
Bullet
Minimum Application Temperature
14 Degrees F
Tip Protection Type
Cap
Housing Attachment Style
Cap Clip
Minimum Performance Temperature
14 Degrees F
Pigment Material
Paint
Pigment Base Type
Water
Pigment Color
Yellow
Pigment Permanence
Permanent
Maximum Application Temperature
302 Degrees F
Paint Marker Format
Marker

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.