Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Paint Marker, Yellow, Metal

  • Mfr # 1875042

  • Zoro # G010905132


product price: $2.95
/ea

Key Features

Color
Yellow
Tip Material
Metal
Marking Tip Shape
Bullet
Tip Size
Medium
Tip Size Group
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1875042
Zoro #
G010905132
UPC #
00071641068544
Country of Origin
Viet Nam

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Yellow
Item
Oil Based Paint Marker
Tip Material
Metal
Marking Tip Shape
Bullet
Actuation Type
Valve
Dry Time
Quick Drying
Compatible Surfaces
Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood
Tip Protection Type
Clip-Cap
Removal Method
Cleaner
Housing Attachment Style
Cap Clip
Minimum Performance Temperature
5 Degrees C
Paint Marker Format
Marker
NSF Registered
No
Maximum Performance Temperature
45 Degrees C
Pigment Material
Paint
Pigment Permanence
Permanent
Specialty Environment or Surface Conditions
Wet and Oily Surfaces
Housing Material
ABS Plastic; Stainless Steel; Aluminum
MIL Spec STD-2041D Compliance
No

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Fabrics, Glass, Metal, Plastic, Stone, Wood, Dry Time Quick Drying, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material ABS Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 113 Degrees F, MIL Spec STD-2041D Compliance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.