
Magnum Permanent Marker, Broad Chisel Tip, Black
Mfr # 44001
Zoro # G701847819
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Tip Size
Broad
Color
Black
Marker Tip
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Series
Magnum®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44001
Zoro #
G701847819
UPC #
71641440012
Country of Origin
United States
Dimensions
Tip Size
Broad
Details
Item
Markers
Color
Black
Marker Tip
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Series
Magnum®
Marker Type
Permanent
Weight
0.115 lbs
Marker Grade
Industrial Grade
Marker Series
Magnum®
Description
Sharpie Magnum Chisel Tip Permanent Markers feature durable chisel tips made for industrial-strength marking jobs. This permanent marker writes on most surfaces including wet and oily surfaces. The durable plastic barrel withstands heavy use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.