
Magnum Permanent Marker, Broad Chisel Tip, Red
Mfr # 44002
Zoro # G501962873
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Color
Red
Tip Size
Broad
Weight
0.115 lbs
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Point Type
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44002
Zoro #
G501962873
UPC #
71641440029
Country of Origin
United States
Dimensions
Tip Size
Broad
Details
Item
Markers
Color
Red
Weight
0.115 lbs
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Point Type
Chisel
Series
Magnum®
Marker Grade
Industrial Grade
Description
Sharpie Magnum Chisel Tip Permanent Markers feature durable chisel tips made for industrial-strength marking jobs. This permanent marker writes on most surfaces including wet and oily surfaces. The durable plastic barrel withstands heavy use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.