Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker, Bullet, Black, PK6

  • Mfr # 2218123

  • Zoro # G116174265


product price: $13.19
/pk 6, $2.20/ea

Key Features

Marker Cap
Capped
Marker Ink Color
Black
Marker Tip
Bullet
Waterproof
Water-Resistant
Number of Markers
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2218123
Zoro #
G116174265
UPC #
03026982181237
Country of Origin
China

Details

Marker Cap
Capped
Marker Ink Color
Black
Marker Tip
Bullet
Waterproof
Water-Resistant
Item
Marker
Number of Markers
6
Barrel Type
Standard
Toxicity
Non-Toxic
Erasable
Non-Erasable
Washable
Non-Washable
Includes Pen Cushion
Cushion Not Included
Number of Tips
Single
Marker Set Ink Colors
(6) Black
X-Ray Detectable
Not X-Ray Detectable
Cleanroom Standard
Not Cleanroom Certified
Irradiated
Non-Irradiated
Series
Sharpie(R) Creative Color Marker
Package Type
Lift-Lid Box
Metal Detectable
Not Metal Detectable

Description

Paint Marker..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.