Marker, Bullet, Cool Gray, PK6
Mfr # 2218118
Zoro # G716174269
product price: $11.35
/pk 6, $1.89/eaKey Features
Marker Ink Color
Cool Gray
Features
Quick-Drying Ink
Marker Tip
Bullet
Marker Cap
Capped
Waterproof
Water-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2218118
Zoro #
G716174269
UPC #
03026982055538
Country of Origin
China
Details
Marker Ink Color
Cool Gray
Features
Quick-Drying Ink
Item
Marker
Marker Tip
Bullet
Marker Cap
Capped
Waterproof
Water-Resistant
Irradiated
Non-Irradiated
Cleanroom Standard
Not Cleanroom Certified
Metal Detectable
Not Metal Detectable
Barrel Type
Standard
Erasable
Non-Erasable
Toxicity
Non-Toxic
Package Type
Lift-Lid Box
X-Ray Detectable
Not X-Ray Detectable
Series
Sharpie(R) Creative Color Marker
Number of Markers
6
Washable
Non-Washable
Number of Tips
Single
Includes Pen Cushion
Cushion Not Included
Marker Set Ink Colors
(6) Cool Gray
Description
Paint Marker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.