Marker, Bullet, Green, PK6
Mfr # 2218064
Zoro # G616174277
product price: $11.35
/pk 6, $1.89/eaKey Features
Marker Cap
Capped
Waterproof
Water-Resistant
Marker Ink Color
Green
Marker Tip
Bullet
X-Ray Detectable
Not X-Ray Detectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2218064
Zoro #
G616174277
UPC #
03026982055460
Country of Origin
China
Details
Marker Cap
Capped
Item
Marker
Waterproof
Water-Resistant
Marker Ink Color
Green
Marker Tip
Bullet
X-Ray Detectable
Not X-Ray Detectable
Series
Sharpie(R) Creative Color Marker
Toxicity
Non-Toxic
Includes Pen Cushion
Cushion Not Included
Marker Set Ink Colors
(6) Green
Metal Detectable
Not Metal Detectable
Washable
Non-Washable
Number of Markers
6
Cleanroom Standard
Not Cleanroom Certified
Barrel Type
Standard
Erasable
Non-Erasable
Package Type
Lift-Lid Box
Number of Tips
Single
Irradiated
Non-Irradiated
Description
Paint Marker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.