Marker, Bullet, Lake Green
Mfr # 2218070
Zoro # G716174283
product price: $11.35
/eaKey Features
Features
Quick-Drying Ink
Marker Tip
Bullet
Marker Ink Color
Lake Green
Waterproof
Waterproof
Marker Cap
Capped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2218070
Zoro #
G716174283
UPC #
3026982055477
Country of Origin
China
Details
Features
Quick-Drying Ink
Item
Marker
Marker Tip
Bullet
Marker Ink Color
Lake Green
Waterproof
Waterproof
Marker Cap
Capped
Number of Tips
Single
Erasable
Non-Erasable
Toxicity
Non-Toxic
Irradiated
Non-Irradiated
Number of Markers
6
Metal Detectable
Not Metal Detectable
Cleanroom Standard
Not Cleanroom Certified
Barrel Type
Standard
Washable
Non-Washable
Package Type
Lift-Lid Box
Marker Set Ink Colors
(6) Lake Green
Includes Pen Cushion
Cushion Not Included
Series
Sharpie(R) Creative Color Marker
X-Ray Detectable
Not X-Ray Detectable
Description
Paint Marker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.