Zoro Homepage

Marker, Bullet, Pink

  • Mfr # 2218121

  • Zoro # G216174271


product price: $11.35
/ea

Key Features

Marker Tip
Bullet
Waterproof
Waterproof
Marker Cap
Capped
Marker Ink Color
Pink
Number of Markers
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2218121
Zoro #
G216174271
UPC #
3026982055514
Country of Origin
China

Details

Marker Tip
Bullet
Waterproof
Waterproof
Marker Cap
Capped
Marker Ink Color
Pink
Item
Marker
Number of Markers
6
Irradiated
Non-Irradiated
Includes Pen Cushion
Cushion Not Included
Series
Sharpie(R) Creative Color Marker
Erasable
Non-Erasable
Cleanroom Standard
Not Cleanroom Certified
Number of Tips
Single
Toxicity
Non-Toxic
Package Type
Lift-Lid Box
Washable
Non-Washable
Marker Set Ink Colors
(6) Pink
X-Ray Detectable
Not X-Ray Detectable
Barrel Type
Standard
Metal Detectable
Not Metal Detectable

Description

Paint Marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.