Marker, Bullet, Red, PK6
Mfr # 2218119
Zoro # G916174298
product price: $12.49
/pk 6, $2.08/eaKey Features
Marker Tip
Bullet
Waterproof
Water-Resistant
Marker Cap
Capped
Marker Ink Color
Red
Barrel Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2218119
Zoro #
G916174298
UPC #
3026982055415
Country of Origin
China
Details
Item
Marker
Marker Tip
Bullet
Waterproof
Water-Resistant
Marker Cap
Capped
Marker Ink Color
Red
Barrel Type
Standard
X-Ray Detectable
Not X-Ray Detectable
Erasable
Non-Erasable
Cleanroom Standard
Not Cleanroom Certified
Metal Detectable
Not Metal Detectable
Includes Pen Cushion
Cushion Not Included
Irradiated
Non-Irradiated
Marker Set Ink Colors
(6) Red
Number of Markers
6
Series
Sharpie(R) Creative Color Marker
Washable
Non-Washable
Package Type
Lift-Lid Box
Number of Tips
Single
Toxicity
Non-Toxic
Description
Paint Marker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.