Marker, Bullet, White, PK6
Mfr # 2218126
Zoro # G616174260
product price: $11.35
/pk 6, $1.89/eaKey Features
Features
Paint-Based Ink, Quick-Drying Ink
Marker Tip
Bullet
Marker Cap
Capped
Waterproof
Water-Resistant
Marker Ink Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2218126
Zoro #
G616174260
UPC #
3026982055521
Country of Origin
China
Details
Features
Paint-Based Ink, Quick-Drying Ink
Item
Marker
Marker Tip
Bullet
Marker Cap
Capped
Waterproof
Water-Resistant
Marker Ink Color
White
Number of Markers
6
Series
Sharpie(R) Creative Color Marker
Irradiated
Non-Irradiated
Toxicity
Non-Toxic
Barrel Type
Standard
Marker Set Ink Colors
(6) White
Number of Tips
Single
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Washable
Non-Washable
Cleanroom Standard
Not Cleanroom Certified
Includes Pen Cushion
Cushion Not Included
Erasable
Non-Erasable
Package Type
Lift-Lid Box
Description
Paint Marker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.