Marker, Chisel Tip, Capped, 24 PK
Mfr # 2117330
Zoro # G214235769
product price: $22.89
/pk 24, $0.95/eaKey Features
Marker Tip
Chisel
Marker Cap
Capped
Irradiated
Non-Irradiated
Marker Set Ink Colors
Brick Red, Cinnamon, Grape, Graphite, Gray, Green, Green Tea, Guava, Indigo, Jade, Lavender, Lemon, Lime, Mango, Olive, Orchid, Papaya, Periwinkle, Plum, Raspberry, Salted Caramel, Scuba Dive, Surfs Up, Yellow Orange
Number of Tips
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2117330
Zoro #
G214235769
UPC #
-
Country of Origin
United States
Details
Item
Marker
Marker Tip
Chisel
Marker Cap
Capped
Irradiated
Non-Irradiated
Marker Set Ink Colors
Brick Red, Cinnamon, Grape, Graphite, Gray, Green, Green Tea, Guava, Indigo, Jade, Lavender, Lemon, Lime, Mango, Olive, Orchid, Papaya, Periwinkle, Plum, Raspberry, Salted Caramel, Scuba Dive, Surfs Up, Yellow Orange
Number of Tips
Single
Series
S-Note
Number Included
24
Waterproof
Not Waterproof
Metal Detectable
Not Metal Detectable
Cleanroom Standard
Not Cleanroom Certified
Marker Ink Color
Assorted
Washable
Non-Washable
Erasable
Non-Erasable
X-Ray Detectable
Not X-Ray Detectable
Package Type
Classroom Set
Barrel Type
Standard
Includes Pen Cushion
Cushion Not Included
Number of Markers
24
Toxicity
Toxic
Description
Marker, Assorted, Brick Red, Cinnamon, Grape, Graphite, Gray, Green, Green Tea, Guava, Indigo, Jade, Lavender, Lemon, Lime, Mango, Olive, Orchid, Papaya, Periwinkle, Plum, Raspberry, Salted Caramel, Scuba Dive, Surfs Up, Yellow Orange, Marker Tip Chisel, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Not Waterproof, Standards Not Applicable, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.