Shop SHARPIE
See all product information
Create Account
Marker, PK12
- Mfr # 2229060
- Zoro # G722885777
product price:Â
$
10.15
/pk of 12, $0.85/ea
Key Features
Tip Size
1/4 in
Compatible Surfaces
China, Glass, Metal, Non-Porous Surfaces, Porous Surfaces
Dry Time
Immediate
Marking Tip Shape
Bullet
Product Shape
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2229060
- Zoro #
- G722885777
- UPC #
- 07501030665670
- Country of Origin
- United States
- Compatible Surfaces
- China, Glass, Metal, Non-Porous Surfaces, Porous Surfaces
- Dry Time
- Immediate
- Marking Tip Shape
- Bullet
- Product Shape
- Cylinder
- Pigment Material
- Wax
- Tip Protection Type
- None
- Removal Method
- Wipe Away
- Pigment Color
- Black
- Casing Material
- Paper
- Item
- Marker
- Hardness
- Hard
- Product Type
- Marking Crayon
- Pigment Permanence
- Removable
- Actuation Type
- Manual
Dimensions
- Tip Size
- 1/4 in
- Wire Rope Length
- 6 5/8 in
- Overall Length
- 6 5/8 in
- Length
- 6 5/8 in
Description
Marker, Actuation Type Manual, Casing Material Paper, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Hard, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Overall Length 6 5/8 in, Pigment Color Black, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable, Pigment Minimum Surface Temperature Not Applicable, Pigment Permanence Removable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.