Marker, PK12
- Mfr # 2229132
- Zoro # G622886713
product price:Â
$
10.15
/pk of 12, $0.85/ea
Key Features
Tip Protection Type
None
Standards
Not Avai
Wire Rope Length
6 5/8 in
Pigment Material
Wax
Compatible Surfaces
China, Glass, Metal, Non-Porous Surfaces, Porous Surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2229132
- Zoro #
- G622886713
- UPC #
- 07501030665687
- Country of Origin
- United States
- Tip Protection Type
- None
- Standards
- Not Avai
- Pigment Material
- Wax
- Compatible Surfaces
- China, Glass, Metal, Non-Porous Surfaces, Porous Surfaces
- Pigment Color
- White
- Dry Time
- Immediate
- Marking Tip Shape
- Bullet
- Casing Material
- Paper
- Removal Method
- Wipe Away
- Product Shape
- Cylinder
- Item
- Marker
- Pigment Permanence
- Removable
- Actuation Type
- Manual
- Hardness
- Hard
- Product Type
- Marking Crayon
Dimensions
- Wire Rope Length
- 6 5/8 in
- Tip Size
- 1/4 in
- Overall Length
- 6 5/8 in
- Length
- 6 5/8 in
Description
Marker, Actuation Type Manual, Casing Material Paper, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Hard, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Overall Length 6 5/8 in, Pigment Color White, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable, Pigment Minimum Surface Temperature Not Applicable, Pigment Permanence Removable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.