Zoro Homepage

Marker, SharpiePoint, Med, Yellow

  • Mfr # 34905

  • Zoro # G6246390


product price: $4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Color
Yellow
Tip Size
Medium
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Point Type
Bullet
Product Type
Marker,SharpiePoint,Med,Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34905
Zoro #
G6246390
UPC #
071641355545
Country of Origin
Viet Nam

Dimensions

Tip Size
Medium

Details

Item
Marker,SharpiePoint,Med,Yellow
Color
Yellow
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Point Type
Bullet
Product Type
Marker,SharpiePoint,Med,Yellow
Age Recommendation
Ages 10 and Up
Marker Grade
Artist Quality

Description

Marker,SharpiePoint,Med,Yellow, Markers Brand SHARPIE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.