Markers, Black, Blue, Turquoise, Green, Lime, Aqua, Yellow, Orange, Red, Berry, Purple, Brown

  • Mfr # 30072

  • Zoro # G6193052


product price:  $15.69
/pk 12, $1.31/ea

Key Features

Color
Assorted
Ink Color
Black, Blue, Turquoise, Green, Lime, Aqua, Yellow, Orange, Red, Berry, Purple, Brown
Tip Size
Fine
Marker Tip
Bullet
Barrel Type
Pen Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30072
Zoro #
G6193052
UPC #
071641300729
Country of Origin
United States

Dimensions

Tip Size
Fine

Details

Item
Markers
Color
Assorted
Ink Color
Black, Blue, Turquoise, Green, Lime, Aqua, Yellow, Orange, Red, Berry, Purple, Brown
Marker Tip
Bullet
Barrel Type
Pen Style
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Ink Type
Permanent
Marker Grade
General Use

Description

Marker,Sharpie,Fine,PK12, Package Quantity 12


  • Intensely brilliant colors to create eye-popping, vibrant impressions.
  • Remarkably resilient, fade- and water-resistant, quick-drying ink.
  • Endlessly versatile fine point.
  • Renders marks on paper, cardboard, fabric, plastic, metal and many other surfaces.
  • Perfect for countless uses in the classroom, office, home and beyond.
  • Colorful optionsavailable in dozens of vividly original colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.