
Markers, Black, Bullet Tip, 12 PK
Mfr # 13601
Zoro # G801962719
product price: $19.19
/pk 12, $1.60/eaKey Features
Color
Black
Ink Color
Black
Tip Size
Fine
Marker Tip
Bullet
Marker Type
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13601
Zoro #
G801962719
UPC #
71641136014
Country of Origin
United States
Dimensions
Tip Size
Fine
Details
Item
Markers
Color
Black
Ink Color
Black
Marker Tip
Bullet
Marker Type
Permanent
Weight
0.295 lbs
Point Type
Bullet
Marker Grade
Industrial Grade
Marker Ink Type
Permanent
Color Family
Black
Description
Sharpie Professional Industrial Permanent Markers feature durable permanent inks that resist fading when put to commercial use. The ink is suited for industrial applications, including extreme heat (up to 500 degrees Fahrenheit). These permanent markers can be used on most materials including metal, glass, plastic, film, and foil.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.