Shop SHARPIE
See all product information
Create Account
Markers, Black, Bullet Tip, 36 PK
Mfr # 1926876
Zoro # G6193691
product price:Â $79.19
/pk 36, $2.20/eaKey Features
Ink Color
Black
Tip Size
Fine
Marker Tip
Bullet
Point Type
Retractable
Features
Value PackStock up and save!
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1926876
- Zoro #
- G6193691
- UPC #
- 71641086463
- Country of Origin
- China
Dimensions
- Tip Size
- Fine
Details
- Item
- Markers
- Color
- Black
- Ink Color
- Black
- Marker Tip
- Bullet
- Point Type
- Retractable
- Features
- Value PackStock up and save!
- Marker Grade
- General Use
- Marker Ink Type
- Permanent
Description
Marker,Shrpie,Rt,Fn,Bk,PK36, Package Quantity 36
- Permanent ink marks on paper, plastic, metal, and most other surfaces.
- Intensely brilliant colors create eye-popping, vibrant impressions.
- Remarkably resilient ink dries quickly and resists fading and water.
- Conveniently retractable point is perfect for countless uses in the classroom, office, home, and beyond.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.