Zoro Homepage

Markers, Chisel Tip, 12 PK

  • Mfr # 2018326

  • Zoro # G9767398


product price: $47.39
/pk 12, $3.95/ea

Key Features

Color
Black
Tip Size
Broad
Marker Tip
Chisel
Ink Type
Permanent
Weight
0.8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018326
Zoro #
G9767398
UPC #
-
Country of Origin
China

Dimensions

Tip Size
Broad

Details

Item
Pro Permanent Marker,Chisel Tip,PK12
Color
Black
Marker Tip
Chisel
Ink Type
Permanent
Weight
0.8 lbs
Marker Grade
General Use
Series
Pro

Description

Marks on almost anything, including wet and oily surfaces, stone, wood, foil, plastic and more. Durable tip and metal barrel stand up to heavy use. Fade- and water-resistant.


  • • Marks on almost anything, including wet and oily surfaces.
  • • Durable tip and metal barrel stand up to heavy use.
  • • Fade- and water-resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.