Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34801
Zoro #
G0998347
UPC #
071641348011
Country of Origin
United States
Dimensions
Tip Size
Medium
Marking Tool Tip Size Group
Medium
Tip Size Group
Medium
Details
Color
Black
Item
Industrial Marker
Marking Tip Shape
Chisel
Marker Type
Permanent
Tip Style
Chisel
Marking Tool Color Family
Blacks
Marking Tool Base Material
Ink
Marking Tool Tip Shape
Chisel
Standards
AP Certified Nontoxic
Marking Tool Product Group
Industrial Markers
Green Certification or Other Recognition
AP Certified Nontoxic
Product Type
Industrial Markers
Pigment Color
Black
Pigment Material
Ink
Tip Shape
Chisel
Pigment Permanence
Permanent
Description
Industrial Marker, Marking Tip Shape Chisel, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent, Product Type Industrial Markers, Standards AP Certified Nontoxic, Tip Size 1/8 in, Tip Size Group Medium, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.