Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Yellow Marker Set, 5 PK

  • Mfr # 1860443

  • Zoro # G4176037


product price:  $11.39
/pk 5, $2.28/ea

Key Features

Ink Color
Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Yellow
Tip Size
Fine
Point Type
Bullet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Number of Markers
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1860443
Zoro #
G4176037
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
Fine

Details

Item
Marker Set
Color
Neon Blue; Neon Green; Neon Orange; Neon Pink; Neon Yellow
Ink Color
Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Yellow
Point Type
Bullet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Number of Markers
5
Marker Grade
General Use
Cleanroom Standard
Not Cleanroom Certified
Irradiated
Non-Irradiated

Description

Marker Set, Markers Brand SHARPIE, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.