Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker, Bullet, Yellow

  • Mfr # 2218063

  • Zoro # G916174267


product price: $11.35
/ea

Key Features

Marker Ink Color
Yellow
Marker Tip
Bullet
Waterproof
Water-Resistant
Marker Cap
Capped
Irradiated
Non-Irradiated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2218063
Zoro #
G916174267
UPC #
3026982055453
Country of Origin
China

Details

Marker Ink Color
Yellow
Marker Tip
Bullet
Item
Marker
Waterproof
Water-Resistant
Marker Cap
Capped
Irradiated
Non-Irradiated
Cleanroom Standard
Not Cleanroom Certified
Toxicity
Non-Toxic
Package Type
Lift-Lid Box
Series
Sharpie(R) Creative Color Marker
X-Ray Detectable
Not X-Ray Detectable
Includes Pen Cushion
Cushion Not Included
Marker Set Ink Colors
(6) Yellow
Barrel Type
Standard
Washable
Non-Washable
Erasable
Non-Erasable
Number of Markers
6
Metal Detectable
Not Metal Detectable
Number of Tips
Single

Description

Paint Marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.