Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker, Bullet, Blue

  • Mfr # 2218115

  • Zoro # G516174292


product price: $11.35
/ea

Key Features

Features
Quick-Drying Ink
Waterproof
Water-Resistant
Marker Ink Color
Blue
Marker Tip
Bullet
Marker Cap
Capped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2218115
Zoro #
G516174292
UPC #
3026982055491
Country of Origin
China

Details

Features
Quick-Drying Ink
Waterproof
Water-Resistant
Marker Ink Color
Blue
Item
Marker
Marker Tip
Bullet
Marker Cap
Capped
Package Type
Lift-Lid Box
Cleanroom Standard
Not Cleanroom Certified
Includes Pen Cushion
Cushion Not Included
Erasable
Non-Erasable
X-Ray Detectable
Not X-Ray Detectable
Irradiated
Non-Irradiated
Barrel Type
Standard
Metal Detectable
Not Metal Detectable
Number of Tips
Single
Washable
Non-Washable
Marker Set Ink Colors
(6) Blue
Series
Sharpie(R) Creative Color Marker
Number of Markers
6
Toxicity
Non-Toxic

Description

Paint Marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.