Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker, Bullet, Orange

  • Mfr # 2218122

  • Zoro # G116174296


product price: $11.35
/ea

Key Features

Marker Ink Color
Orange
Marker Cap
Capped
Waterproof
Water-Resistant
Marker Tip
Bullet
Number of Markers
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2218122
Zoro #
G116174296
UPC #
3026982055446
Country of Origin
China

Details

Marker Ink Color
Orange
Marker Cap
Capped
Waterproof
Water-Resistant
Item
Marker
Marker Tip
Bullet
Number of Markers
6
Includes Pen Cushion
Cushion Not Included
Barrel Type
Standard
Erasable
Non-Erasable
Cleanroom Standard
Not Cleanroom Certified
Number of Tips
Single
Toxicity
Non-Toxic
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Irradiated
Non-Irradiated
Washable
Non-Washable
Marker Set Ink Colors
(6) Orange
Series
Sharpie(R) Creative Color Marker
Package Type
Lift-Lid Box

Description

Paint Marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.