Paint Marker, Fine Tip, White Color Family, Paint, 12 PK
Mfr # 35543
Zoro # G4531265
product price: $31.69
/pk 12, $2.64/eaKey Features
Color
White
Tip Material
Felt
Marking Tip Shape
Bullet
Tip Size
Fine
Marker Type
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35543
Zoro #
G4531265
UPC #
071641355439
Country of Origin
Viet Nam
Dimensions
Tip Size
Fine
Tip Size Group
Fine
Details
Color
White
Item
Paint Marker
Tip Material
Felt
Marking Tip Shape
Bullet
Marker Type
Permanent
Marking Tool Product Group
Paint Markers
Actuation Type
Standard
Dry Time
Less than 2 min
Minimum Performance Temperature
14 Degrees F
Pigment Permanence
Permanent
Paint Marker Format
Marker
Housing Material
Aluminum
Specialty Environment or Surface Conditions
Low VOC
Removal Method
Water
Housing Attachment Style
Cap Clip
Minimum Application Temperature
14 Degrees F
Compatible Surfaces
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Color Family
White
Pigment Material
Paint
Tip Protection Type
Cap
Maximum Performance Temperature
302 Degrees F
Maximum Application Temperature
302 Degrees F
Description
Liquid Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.