Zoro Homepage

Pen, Assorted, Non-Erasable, Gel, PK8

  • Mfr # 2126231

  • Zoro # G510905175


product price: $11.15
/pk 8, $1.39/ea

Key Features

Pen Ink Color
Assorted
Pen Cap
Retractable
Includes
(4) Black Gel Ink Pen, Blue Gel Ink Pen, Green Gel Ink Pen, Purple Gel Ink Pen, Red Gel Ink Pen
Features
Smear-Resistant Ink
Pen Tip
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2126231
Zoro #
G510905175
UPC #
00071641186194
Country of Origin
United States

Details

Item
Pen
Pen Ink Color
Assorted
Pen Cap
Retractable
Includes
(4) Black Gel Ink Pen, Blue Gel Ink Pen, Green Gel Ink Pen, Purple Gel Ink Pen, Red Gel Ink Pen
Features
Smear-Resistant Ink
Pen Tip
0.7 mm
Series
S-Gel
Pen Grip
Textured Cushion
Barrel Color
Black
Barrel Material
Plastic
Metal Detectable
Not Metal Detectable
Includes Pen Cushion
Cushion Included
Marker Cap
Retractable
Toxicity
Non-Toxic
Number of Markers
8
Marker Set Ink Colors
(1) Green, (1) Purple, (2) Black, (2) Blue, (2) Red
Cartridge Type
Non-Pressurized
Tip Type
Medium
Refillable
Non-Refillable
Ink Type
Gel
Clip Type
Pocket Clip
Washable
Non-Washable
Erasable
Non-Erasable

Description

Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Assorted, Series S-Gel, Features Smear-Resistant Ink, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.