Pen, Blue, Plastic, PK36
- Mfr # 2096127
- Zoro # G4565489
product price:Â
$
41.89
/pk of 36, $1.16/ea
Sold in multiples of 6Â pks for
$251.34
Key Features
Barrel Color
Black
Features
Smear-Resistant Ink
Cartridge Type
Non-Pressurized
Includes Pen Cushion
Cushion Included
Pen Tip
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2096127
- Zoro #
- G4565489
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Smear-Resistant Ink
Details
- Item
- Pen
- Barrel Color
- Black
- Features
- Smear-Resistant Ink
- Cartridge Type
- Non-Pressurized
- Includes Pen Cushion
- Cushion Included
- Pen Tip
- 1 mm
- Toxicity
- Non-Toxic
- Series
- S-Gel
- Tip Type
- Bold
- Number of Markers
- 36
- Clip Type
- Pocket Clip
- Barrel Material
- Plastic
- Ink Type
- Gel
- Refillable
- Non-Refillable
- Erasable
- Non-Erasable
Description
S-Gel Pen,Bold 1.0mm,Blue,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.