Zoro Homepage

Pen, Retractable, 12 PK

  • Mfr # 2147528

  • Zoro # G414235767


product price: $34.49
/pk 12, $2.87/ea

Key Features

Marker Cap
Retractable
Cartridge Type
Non-Pressurized
Pen Ink Color
Black
Series
S-Gel
Marker Set Ink Colors
(12) Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147528
Zoro #
G414235767
UPC #
00071641186729
Country of Origin
China

Details

Item
Pen
Marker Cap
Retractable
Cartridge Type
Non-Pressurized
Pen Ink Color
Black
Series
S-Gel
Marker Set Ink Colors
(12) Black
Includes Pen Cushion
Cushion Included
Toxicity
Non-Toxic
Tip Type
Medium
Erasable
Non-Erasable
Pen Grip
Textured Cushion
Features
Smear-Resistant Ink
Includes
One Each Color
Clip Type
Pocket Clip
Number of Markers
12
Barrel Color
Gray, Silver
Refillable
Non-Refillable
Barrel Material
Metal
Ink Type
Gel
Pen Tip
0.7 mm

Description

SHARPIE GEL GNMTL 0.7MM 12OS, Package Quantity 12..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.