Pen, Retractable, 36 PK
Mfr # 2096193
Zoro # G816521697
product price: $50.69
/pk 36, $1.41/eaSold in multiples of 6 for $304.14
Key Features
Pen Tip
0.7 mm
Series
S-Gel
Ink Type
Gel
Refillable
Non-Refillable
Features
Smear-Resistant Ink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2096193
Zoro #
G816521697
UPC #
00071641171947
Country of Origin
United States
Details
Pen Tip
0.7 mm
Series
S-Gel
Ink Type
Gel
Refillable
Non-Refillable
Features
Smear-Resistant Ink
Barrel Color
Silver
Pen Ink Color
Black
Number of Markers
36
Barrel Material
Plastic
Marker Cap
Retractable
Pen Grip
Textured Cushion
Item
Pen
Includes Pen Cushion
Cushion Included
Toxicity
Non-Toxic
Includes
One Each Color
Clip Type
Pocket Clip
Marker Set Ink Colors
(36) Black
Erasable
Non-Erasable
Cartridge Type
Non-Pressurized
Tip Type
Medium
Description
SHARPIE GEL 0.7MM 36CT BLACK, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.