Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen Set, Black, Non-Erasable, Gel, PK12

  • Mfr # 2147526

  • Zoro # G514235735


product price: $38.55
/pk 12, $3.21/ea

Key Features

Pen Ink Color
Black
Pen Tip
0.7 mm
Pen Grip
Contoured Cushion
Series
S-Gel
Barrel Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147526
Zoro #
G514235735
UPC #
-
Country of Origin
United States

Dimensions

Point Size
0.7 mm

Details

Item
Pen Set
Pen Ink Color
Black
Pen Tip
0.7 mm
Pen Grip
Contoured Cushion
Series
S-Gel
Barrel Material
Plastic
Features
Permanent Ink
Barrel Color
Champagne
Metal Detectable
Not Metal Detectable
Cartridge Type
Non-Pressurized
Erasable
Non-Erasable
Washable
Non-Washable
Marker Cap
Retractable
Includes Pen Cushion
Cushion Included
X-Ray Detectable
Not X-Ray Detectable
Refillable
Refillable
Ink Type
Gel
Number of Markers
12
Clip Type
Pocket Clip
Toxicity
Toxic
Tip Type
Medium
Grip
Contoured Rubber Grip
Point Type
Medium
Ink Color
Black
Pen Type
Gel Pen
Marking Tool Color Family
Black
Tip Style
Conical

Description

Pen Set, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Yellow, Pen Grip Contoured Cushion, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series S-Gel, Features Permanent Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.