Zoro Homepage

Pen Set, Black, Non-Erasable, Gel, PK12

  • Mfr # 2153580

  • Zoro # G014235730


product price: $36.45
/pk 12, $3.04/ea

Key Features

Pen Ink Color
Black
Features
Permanent Ink
Barrel Material
Metal
Barrel Color
Black
Pen Tip
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153580
Zoro #
G014235730
UPC #
-
Country of Origin
China

Dimensions

Point Size
0.7 mm

Description

Pen Set, Pen Tip 0.7 mm, Barrel Material Metal, Barrel Color Black, Pen Grip Contoured Cushion, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series S-Gel, Features Permanent Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.