Pen Set, Blue, Non-Erasable, Gel, PK12
Mfr # 2147525
Zoro # G014235778
product price: $42.99
/pk 12, $3.58/eaKey Features
Pen Ink Color
Blue
Features
Permanent Ink
Barrel Material
Plastic
Pen Grip
Contoured Cushion
Barrel Color
Gun Metal Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2147525
Zoro #
G014235778
UPC #
-
Country of Origin
United States
Dimensions
Point Size
0.7 mm
Description
Pen Set, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Gray, Pen Grip Contoured Cushion, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series S-Gel, Features Permanent Ink, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.