Zoro Homepage

Pen, Sharpie, Fine, Ast, PK12

  • Mfr # 1802226

  • Zoro # G7881260


product price: $21.29
/pk 12, $1.77/ea

Key Features

Ink Color
Black, Blue, Turquoise, Green, Clover, Orange, Hot Pink, Red, Purple, Coral
Pen Type
Porous Point
Barrel Color
Black
Point Type
Fine
Features
Water Proof, Acid-free Ink, Smear Resistant, Durable Tip, Non-toxic, Bleed Resistant Ink, Fade Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1802226
Zoro #
G7881260
UPC #
-
Country of Origin
Japan

Details

Ink Color
Black, Blue, Turquoise, Green, Clover, Orange, Hot Pink, Red, Purple, Coral
Pen Type
Porous Point
Item
Pen
Barrel Color
Black
Point Type
Fine
Features
Water Proof, Acid-free Ink, Smear Resistant, Durable Tip, Non-toxic, Bleed Resistant Ink, Fade Resistant
Standards
APASTM D-4236

Description

Pen,Sharpie,Fine,Ast,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.