Zoro Homepage
This item is Discontinued.
Sharpie Pen, Sharpie, Perm, Ast, PK8 1982056

Pen, Sharpie, Perm, Ast, PK8 (Discontinued)

  • Mfr # 1982056
  • Zoro # G7881443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1982056
Zoro #
G7881443
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
Fine
Tip Size
0.4 mm

Details

Ink Color
Assorted: Black; Blue; Brown; Green; Orange; Pink; Red; Yellow
Pen Type
Porous Point Pen
Color
Assorted
Item
Pens
Pen Ink Color
Black; Blue; Brown; Green; Orange; Pink; Red; Yellow
Barrel Color
Assorted
Includes
(1) Hard Case
Features
Water-Based Liquid Ink
Point Type
Fine
Pen Grip
Smooth
Pen Tip
Needle
Point type
Fine
Pen Style
Stick
Pocket Clip Indicator
Yes
Special Ink Properties
Water-Based Liquid

Description

Pen,Sharpie,Perm,Ast,PK8, Package Quantity 8


  • Bold, brilliant colors won’t bleed through paper.
  • Fine point draws sharp details for dazzling coloring pages, journals and notes.
  • Quick-drying, acid-free ink is water-, fade- and smear-resistant.
  • Durable hard case opens into a stand-up easel for easy storage and access.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.