Zoro Homepage

Perm Marker, Fine Point, Purple Ink

  • Mfr # 30038

  • Zoro # G7247709


product price: $1.15
/ea
Sold in multiples of 12 for $13.80

Key Features

Features
Permanent Ink
Ink Color
Purple
Number of Markers
1
Cleanroom Standard
Not Cleanroom Certified
Irradiated
Non-Irradiated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30038
Zoro #
G7247709
UPC #
-
Country of Origin
United States

Details

Item
Permanent Marker
Features
Permanent Ink
Ink Color
Purple
Number of Markers
1
Cleanroom Standard
Not Cleanroom Certified
Irradiated
Non-Irradiated

Description

Permanent Marker, Markers Brand SHARPIE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.