Shop SHARPIE

Permanent Marker, Assorted, Capped, PK12

  • Mfr # 2168237
  • Zoro # G309151400

product price: 
$
25.69
/pk of 12, $2.14/ea

Key Features

Color
Black; Blue; Brown; Green; Light Blue; Lime Green; Orange; Pink; Purple; Red; Violet; Yellow
Tip Size
Ultra-Fine
Marker Tip Type
Brush
Features
Permanent Ink
Standards
ACMI AP, ASTM D-4236
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2168237
Zoro #
G309151400
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
Ultra-Fine
Fits Chest Size
Permanent Ink

Details

Item
Permanent Marker
Color
Black; Blue; Brown; Green; Light Blue; Lime Green; Orange; Pink; Purple; Red; Violet; Yellow
Marker Tip Type
Brush
Features
Permanent Ink
Standards
ACMI AP, ASTM D-4236
Marker Grade
Artist Quality
Marker Ink Type
Permanent
Marker Ink Color
Assorted
Erasable
Non-Erasable
Package Type
Classroom Set
Marker Cap
Capped
Metal Detectable
Not Metal Detectable
Number of Markers
12
Marker Tip
Brush, Ultra Fine
Marker Set Ink Colors
Black, Blue, Brown, Green, Light Blue, Lime Green, Orange, Pink, Purple, Red, Violet, Yellow
Number Included
12
Waterproof
Waterproof
X-Ray Detectable
Not X-Ray Detectable
Number of Tips
Twin
Toxicity
Non-Toxic
Cleanroom Standard
Not Cleanroom Certified
Washable
Non-Washable
Barrel Type
Standard
Includes Pen Cushion
Cushion Not Included
Pen Tip
0.2 mm, 1 mm
Irradiated
Non-Irradiated

Description

Permanent Marker, Assorted, Black, Blue, Brown, Green, Light Blue, Lime Green, Orange, Pink, Purple, Red, Violet, Yellow, Marker Tip Brush, Ultra Fine, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Waterproof, Standards ACMI AP, ASTM D-4236, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.