Zoro Homepage

Permanent Marker, Black, Chisel Tip, 12 PK

  • Mfr # 2018326A

  • Zoro # G2153315


product price: $40.29
/pk 12, $3.36/ea

Key Features

Ink Color
Black
Tip Size
Chisel
Marker Tip
Chisel
Marker Cap
Capped
Features
Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018326A
Zoro #
G2153315
UPC #
00071641144309
Country of Origin
China

Dimensions

Tip Size
Chisel

Details

Item
Permanent Marker
Ink Color
Black
Marker Tip
Chisel
Marker Cap
Capped
Features
Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Standards
ACMI AP
Marker Ink Color
Black
Waterproof
Waterproof
Barrel Type
Wide
Package Type
Flip-Lid Box
Series
Sharpie(R) PRO
Cleanroom Standard
Not Cleanroom Certified
Pen Tip
0.5 in
Marker Set Ink Colors
(12) Black
Number of Tips
Single
Toxicity
Non-Toxic
Number of Markers
12
Includes Pen Cushion
Cushion Not Included
Number Included
1
Washable
Non-Washable
Irradiated
Non-Irradiated
Erasable
Non-Erasable

Description

Permanent Marker, Black, (12) Black, Marker Tip Chisel, Marker Cap Capped, Barrel Type Wide, Washable Non-Washable, Waterproof Waterproof, Standards ACMI AP, Markers Brand SHARPIE, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.