Zoro Homepage

Permanent Marker, Chisel, Fine Tip, 12 PK

  • Mfr # 33001

  • Zoro # G2899148


product price: $20.19
/pk 12, $1.68/ea

Key Features

Marker Tip
Fine
Marker Cap
Capped
Series
Sharpie(R) Fine Tip Permanent Marker
Barrel Type
Wide
Number of Markers
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33001
Zoro #
G2899148
UPC #
-
Country of Origin
United States

Details

Item
Permanent Marker
Marker Tip
Fine
Marker Cap
Capped
Series
Sharpie(R) Fine Tip Permanent Marker
Barrel Type
Wide
Number of Markers
12
Marker Tip Combination
Fine/Chisel
Washable
Non-Washable
Marker Set Ink Colors
(12) Black
Waterproof
Water-Resistant
Features
Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
Marker Ink Color
Black
Standards
ACMI AP, ASTM D-4236
Cleanroom Standard
Not Cleanroom Certified
Includes Pen Cushion
Cushion Not Included
Package Type
Flip-Lid Box
Erasable
Non-Erasable
Toxicity
Non-Toxic
Pen Tip
1 mm
Irradiated
Non-Irradiated
Number of Tips
Single
Number Included
1

Description

Permanent Marker, Black, (12) Black, Marker Tip Fine, Marker Cap Capped, Barrel Type Wide, Washable Non-Washable, Waterproof Water-Resistant, Standards ACMI AP, ASTM D-4236, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.