Shop SHARPIE
See all product information
Create Account
Permanent Marker, Chisel Marker Point, Black Ink, Aluminum, Plastic Barrel, Felt Tip
- Mfr # 2178476
- Zoro # G423364045
product price:Â
$
2.69
/ea
Sold in multiples of 4 for
$10.76
Key Features
Tip Material
Felt
Features
Quick-drying Ink, Water Resistant, Sturdy, Durable, Fade Resistant
Width
8.95 in
Marker Tip
Chisel
Height
8.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2178476
- Zoro #
- G423364045
- UPC #
- 71641151017
- Country of Origin
- United States
Dimensions
- Width
- 8.95 in
- Height
- 8.55 in
Details
- Item
- Permanent Marker
- Tip Material
- Felt
- Features
- Quick-drying Ink, Water Resistant, Sturdy, Durable, Fade Resistant
- Marker Tip
- Chisel
- Ink Color
- Black
- Barrel Material
- Plastic, Aluminum
Description
Rugged permanent ink marks on wet and oily surfaces, Creates clear lines on plastic, wood, stone, foil, metal, corrugate, leather and more, Sturdy felt chisel tip and plastic body are tough enough to handle heavy use, Quick-drying ink is fade-resistant and water-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.