Permanent Marker, Chisel Tip, Capped, 6 PK
Mfr # 2089634
Zoro # G514235780
product price: $14.85
/pk 6, $2.48/eaKey Features
Marker Tip
Chisel
Marker Cap
Capped
Erasable
Non-Erasable
Marker Ink Color
Assorted
Number of Tips
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2089634
Zoro #
G514235780
UPC #
-
Country of Origin
United States
Details
Item
Permanent Marker
Marker Tip
Chisel
Marker Cap
Capped
Erasable
Non-Erasable
Marker Ink Color
Assorted
Number of Tips
Single
Waterproof
Waterproof
Irradiated
Non-Irradiated
Washable
Non-Washable
Toxicity
Toxic
Cleanroom Standard
Not Cleanroom Certified
Features
Permanent Ink
Package Type
Classroom Set
Number Included
6
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Barrel Type
Standard
Number of Markers
6
Marker Set Ink Colors
Bronze, Emerald, Gold, Ruby, Sapphire, Silver
Includes Pen Cushion
Cushion Not Included
Description
Permanent Marker, Assorted, Bronze, Emerald, Gold, Ruby, Sapphire, Silver, Marker Tip Chisel, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Waterproof, Standards Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.