
Permanent Marker, Fine Tip, Capped, 36 PK
Mfr # 1920937
Zoro # G714235740
product price: $36.09
/pk 36, $1.00/eaSold in multiples of 6 for $216.54
Key Features
Marker Tip
Fine
Marker Cap
Capped
Features
Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
Cleanroom Standard
Not Cleanroom Certified
Washable
Non-Washable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1920937
Zoro #
G714235740
UPC #
00071641084568
Country of Origin
United States
Details
Item
Permanent Marker
Marker Tip
Fine
Marker Cap
Capped
Features
Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
Cleanroom Standard
Not Cleanroom Certified
Washable
Non-Washable
Standards
ACMI AP, ASTM D-4236
Package Type
Flip-Lid Box
Includes Pen Cushion
Cushion Not Included
Barrel Type
Standard
Toxicity
Non-Toxic
Erasable
Non-Erasable
Pen Tip
1 mm
Series
Sharpie(R) Fine Tip Permanent Marker
Number of Tips
Single
Marker Set Ink Colors
(36) Red
Irradiated
Non-Irradiated
Marker Ink Color
Red
Number of Markers
36
Number Included
1
Waterproof
Water-Resistant
Description
SHARPIE FINE RED 36CT, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.